missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Polyamide-coated Nylon Cloth Labels
Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable.
$110.72 - $519.61
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Adhesive Type | Permanent Acrylic, Permanent |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Price | Quantity & Availability | ||||
|
17000940
|
Brady™
B331499 |
0.75 in. | 0.25 in. |
Each for $492.84
|
|
||||
|
17000941
|
Brady™
B335499 |
1 in. | 0.5 in. |
Each for $462.41
|
|
||||
|
17000951
|
Brady™
B33254499 |
0.75 in. | 0.75 in. |
Each for $110.72
|
|
||||
|
17000942
|
Brady™
B3388499 |
1 in. | 0.75 in. |
Each for $363.84
|
|
||||
|
17000943
|
Brady™
B3391499 |
0.75 in. | 0.937 in. |
Each for $315.15
|
|
||||
|
17000952
|
Brady™
B3390499 |
0.25 in. | 1.437 in. |
Each for $277.44
|
|
||||
|
17000944
|
Brady™
B3387499 |
0.5 in. | 1.437 in. |
Each for $328.55
|
|
||||
|
17000945
|
Brady™
B3389499 |
1 in. | 1.437 in. |
Each for $519.61
|
|
||||
|
17000946
|
Brady™
B33325499 |
1 in. | 2.5 in. |
Each for $278.65
|
|
||||
|
17000947
|
Brady™
B33326499 |
1 in. | 4 in. |
Each for $284.73
|
|
||||
|
17000948
|
Brady™
B33327499 |
1.5 in. | 4 in. |
Each for $424.67
|
|
||||
|
17000949
|
Brady™
B33328499 |
1.5 in. | 6 in. |
Each for $424.67
|
|
||||
Description
Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable. A ribbon is required to print this material.
- Matte white, polyamide-coated nylon cloth has permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- UL approved, CSA accepted
- Wide service temperature range
Specifications
| Autoclavable | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Brady™ Label Printers | |
| -40°F to 194°F | |
| 0.0065 in. |
| Permanent Acrylic, Permanent | |
| Matte | |
| Nylon Cloth | |
| Thermal Transfer | |
| Non-sterile | |
| Rectangle | |
| -40°C to +90°C | |
| 0.166 mm |