missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series High Adhesion Preprinted Danger Labels

Catalog No. 17001005
Change view
Click to view available options
Height (English):
3 in.
4 in.
6 in.
Width (English):
3 in.
4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
17001005 3 in. 3 in.
17001003 4 in. 4 in.
17001002 6 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17001005 Supplier Brady™ Supplier No. B33184483ANSIDA

Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

ToughBond™ Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces. A ribbon is required to print this material.

  • Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Adhesive Type Permanent (Rubber-based)
Color Red on White
Finish Gloss
Format Die-cut
Material Polyester (B-483)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Display Text DANGER
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Labels per Row 1 Label
Quantity 500 Labels
Temperature Range (English) -40°F to 248°F
Thickness (English) 0.004 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 3 in.
Show More Show Less