missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series High Adhesion Preprinted Danger Labels
Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
Supplier: Brady™ B33161483ANSIDA
Description
ToughBond™ Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces. A ribbon is required to print this material.
- Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- UL approved, CSA accepted
- Wide service temperature range
Chemical Identifiers
| Permanent (Rubber-based) | |
| Gloss | |
| Polyester (B-483) | |
| Thermal Transfer | |
| DANGER | |
| Brady™ Label Printers | |
| -40°F to 248°F |
| Red on White | |
| Die-cut | |
| Single-side Printable | |
| Non-sterile | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification | |
| 1 Label | |
| 0.004 in. |
Specifications
| Permanent (Rubber-based) | |
| Gloss | |
| Polyester (B-483) | |
| Thermal Transfer | |
| DANGER | |
| Brady™ Label Printers | |
| 370 Labels | |
| 0.004 in. | |
| 101.6 mm |
| Red on White | |
| Die-cut | |
| Single-side Printable | |
| Non-sterile | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification | |
| 1 Label | |
| -40°F to 248°F | |
| 4 in. | |
| 4 in. |