missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series ToughWash™ Washdown Resistant Labels

Catalog No. 19100001
Change view
Click to view available options
Color:
Black, Red, White
Display Text:
OSHA DANGER
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Display Text
19100001 Black, Red, White OSHA DANGER
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19100001 Supplier Brady™ Supplier No. B3025855OSHADA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tough against harsh washdown environments

  • Preprinted headers support multicolor signs in one black print pass.
  • Label construction is designed for demanding washdown conditions.
  • Suitable for safety and facility identification in food and beverage processing.

Specifications

Certifications/Compliance RoHS Compliant
Description English
Adhesive Type Acrylic, Permanent
Coating None
Color Black, Red, White
Finish Matte
Format Cartridge
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Display Text OSHA DANGER
For Use With (Application) Safety and Maintenance ID in Harsh Washdown Conditions; Indoor Use Only
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Shape Rectangle with Square Corners
Size (English) 6.25 x 4 in. (W x H)
Temperature Range (English) -40° to +230°F
Thickness (English) 0.007 in.
Width (English) 6 in.
Show More Show Less