missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series ToughWash™ Washdown Resistant Labels - Metal Detectable
Capable of being detected by commercially available metal detectors
$532.72
Specifications
| Certifications/Compliance | RoHS Compliant |
|---|---|
| Adhesive Type | Acrylic, Permanent, Metallic |
| Coating | None |
| Format | Cartridge |
| Material | Metal-detectable Polyester |
| Catalog Number | Mfr. No. | Color | Display Text | Description | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Display Text | Description | Price | Quantity & Availability | |||
|
19100000
|
Brady™
B3025854OSHADA |
Black, Red, White | OSHA DANGER | English |
Each for $532.72
|
|
|||
Description
- Durable metal-detectable polyester construction with Matt finish
- Pressure-sensitive permanent metallic acrylic adhesive
- Tough against harsh washdown environments
- Tested at washdown temperatures up to 80°C and pressures up to 1500 PSI
- Print-on-demand
- For facility and safety identification in food and beverage processing industry
- Color: White on Red
- OSHA compliant label
- 100 Labels/Roll
- Language Support: English or Spanish
- Legend: DANGER/PELIGRO/PRECAUCION
Specifications
| RoHS Compliant | |
| None | |
| Metal-detectable Polyester | |
| Label | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 6.25 x 4 in. (W x H) | |
| 0.009 in. |
| Acrylic, Permanent, Metallic | |
| Cartridge | |
| Thermal Transfer | |
| Non-sterile | |
| Rectangle with Square Corners | |
| -40° to +230°F |