missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series ToughWash™ Polyester Labels
Description
Constructed of: Polyester
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |