missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series ToughStripe™ Printable Floor Marking Tape

Catalog No. 19100009
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Width (English):
1.125 in.
2.25 in.
3 in.
4 in.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19100009 Black 1.125 in.
19100016 Black 2.25 in.
19100032 Black 4 in.
19100010 Blue 1.125 in.
19100017 Blue 2.25 in.
19100033 Blue 4 in.
19100011 Green 1.125 in.
19100018 Green 2.25 in.
19100034 Green 4 in.
19100012 Orange 1.125 in.
19100019 Orange 2.25 in.
19100035 Orange 4 in.
19100013 Red 1.125 in.
19100020 Red 2.25 in.
19100036 Red 4 in.
19100014 White 1.125 in.
19100021 White 2.25 in.
19100023 White 3 in.
19100037 White 4 in.
19100015 Yellow 1.125 in.
19100022 Yellow 2.25 in.
19100024 Yellow 3 in.
19100038 Yellow 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 missing translation for 'options'
Catalog No. 19100009 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' B30C1125483BKKT

Continuous tape for high adhesion to textured metals and low surface energy plastics

  • Permanent ultra aggressive rubber-based pressure sensitive adhesive
  • For indoor use only
  • Polyester tapes with glossy finish
  • Withstands forklift and pallet jack traffic without tearing or lifting
  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant tape

Specifications

Product Type Label
Color Black
For Use With (Equipment) i7500, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer
Material Polyester
Print Technology Thermal Transfer
Length (English) 100 ft.
Width (English) 1.125 in.
Thickness (English) 0.004 in.
Adhesive Type Permanent, Pressure-sensitive Rubber
Sterility Non-sterile
Finish Gloss
Format Cartridge
Temperature Range (English) 0°F to +129°F
Certifications/Compliance UL Recognized; CSA Accepted
For Use With (Application) Floor Marking (Indoor Use Only)
Show More Show Less