missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Polyvinyl Fluoride Label Material
Description
- Made from topcoated 2 mil white polyvinyl fluoride film
- Permanent acrylic adhesive
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Label |
| Material | PVF |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Label applications where self-extinguishing properties are required |
| Show More |