missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series Polyester Label Material

Catalog No. 19100042
Change view
Click to view available options
Dimensions (L x W):
120 ft. x 4 in.
130 ft. x 4 in.
150 ft. x 4 in.
Thickness (English):
0.003 in.
0.0036 in.
0.004 in.
0.0044 in.
Temperature Range (English):
-40° to +212°F
-40° to +248°F
-94° to +230°F
-94° to +293°F
-94° to +572°F
Color:
Amber
Clear
White
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Temperature Range (English) Color
19100042 130 ft. x 4 in. 0.0044 in. -40° to +248°F White
19100025 150 ft. x 4 in. 0.003 in. -94° to +230°F White
19100028 120 ft. x 4 in. 0.004 in. -40° to +212°F Clear
19100031 130 ft. x 4 in. 0.004 in. -40° to +248°F White
19100039 150 ft. x 4 in. 0.003 in. -40° to +248°F White
19100041 130 ft. x 4 in. 0.0036 in. -94° to +293°F White
19100043 130 ft. x 4 in. 0.0044 in. -94° to +572°F Amber
19100044 130 ft. x 4 in. 0.0044 in. -94° to +572°F White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19100042 Supplier Brady™ Supplier No. B30C4000489
Only null left

Designed to withstand exposure to solvents and multiple cycles of harsh condition washes for printed circuit boards, high adhesion, and adhere to powder-coated surfaces

  • Permanent rubber or acrylic adhesive
  • Gloss or matte finish
  • Available as polyester or polyimide

Specifications

Certifications/Compliance UL Recognized; CSA Accepted
Adhesive Type Rubber, Permanent
Coating None
Color White
Finish Matte
Material Polyester
Product Type Label
Sterility Non-sterile
Temperature Range (English) -40° to +248°F
Thickness (English) 0.0044 in.
Dimensions (L x W) 130 ft. x 4 in.
Show More Show Less