missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series Paper Label Material

Catalog No. 19100026
Change view
Click to view available options
Finish:
Matte
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Finish
19100026 Matte
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19100026 Supplier Brady™ Supplier No. B30C4000424

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

White matte paper label tape supports barcode and general-purpose labeling with thermal transfer printers

  • Matte paper label material uses a permanent rubber adhesive.
  • The surface supports strong print contrast and smear resistance.
  • The B30 XY cutter can create custom shapes and multiple labels.

Specifications

Adhesive Type Rubber, Permanent
Coating None
Color White
Finish Matte
Format Cartridge
Material Paper
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Low cost, general purpose labeling
Temperature Range (English) -40° to +122°F
Thickness (English) 0.0035 in.
Length (English) 150 ft.
Width (English) 4 in.
Show More Show Less