missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Heavy-Duty Print Ribbon
Drop & Click print ribbons for quick and easy supply changes
$289.33 - $292.04
Specifications
| Product Type | Printer Ribbon |
|---|---|
| Width (English) | 4.33 in. |
| Description | Ribbon in Cartridge |
| Format | Cartridge |
| Catalog Number | Mfr. No. | Color | Length (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Length (English) | Price | Quantity & Availability | ||||
|
19100062
|
Brady™
B30R10000KRYG8 |
Black/Green/Red/Yellow | 200 ft., 8 in. Color Panel |
Each for $292.04
|
|
||||
|
19100056
|
Brady™
B30R10000KR8 |
Black/Red | 200 ft., 8 in. Color Panel |
Each for $289.33
|
|
||||
|
19100068
|
Brady™
B30R10000RB16 |
Blue/Red | 200 ft., 16 in. Color Panel |
Each for $289.33
|
|
||||
Description
- Ribbons are tough, smear-proof that produce long-lasting printed text
- Print can withstand years in industrial areas and outdoor conditions
- No calibrating, no threading, no waste, no hassles
Specifications
| Printer Ribbon | |
| 4.33 in. | |
| Ribbon in Cartridge | |
| Cartridge |