missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Azlon™ Polypropylene Carboy with Spigot
Description
- Autoclavable polypropylene™, heavy-duty construction
- Stylish rounded octagonal shape for increased rigidity when full
- Offset neck for easier filling and pouring
- Integral, comfortable blow molded handles for ease of carrying, are end-sealed to prevent contamination
- Heavy-duty closures
- Carboys feature a durable and leakproof heavy-duty spigot with boss fitting for extra strength
- Spigot features removable tube fitting for added convenience
- Molded graduations allow easy viewing of contents
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Closure Material | Polypropylene |
| Color | White |
| For Use With (Application) | Storing and dispensing liquids in educational settings. |
| Includes | Blow molded handles |
| Material | Polypropylene |
| Neck Style | Offset |
| Product Type | Carboy with Spigot |
| Show More |