missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Micropipette Tips
Axygen™ Automation Micropipette Tips are constructed of polypropylene, and feature a variety of available options to suit your needs.
Supplier: Axygen™ ZT200LRS
Description
- For Tecan™/Freedom EVO&trade, Te-Mo™, Aquarius, Zymark™/Caliper, RapidPlate™, and SciClone™ Systems
- For 96-well, Non-ANSI and ANSI/SLAS (384) format, number 5 polypropylene racks
- Available with or without aerosol-resistant filters
- Available sterile/non-sterile
- Available in standard or Maxymum Recovery™ style
Specifications
| 200 μL | |
| Sterile | |
| Blue | |
| RNase-free, DNase-free, Nonpyrogenic | |
| Automation, Maxymum Recovery, Round | |
| 50 Racks/Cs. | |
| Tecan/Freedom EVO, Te-Mo, Aquarius, Zymark/Caliper, RapidPlate, and SciClone Systems |
| Non-filtered | |
| Clear | |
| Autoclavable | |
| Rack | |
| 96 tips/rack, 10 racks/pack, 5 packs/case | |
| Automation Micropipette Tip | |
| Polypropylene |