missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ PerkinElmer™ Compatible Tips
Description
- DNAse-Free, RNAse-Free, Pyrogen-Safe
- 384-Tip format for MDT 384-30 μL head
- Clear Polypropylene
- Sterile
- With Aerosol-Resistant Filters
- Packaging: 384 tips/rack, 10 racks/pk, 5 packs/case
Specifications
Specifications
| Volume (Metric) | 30 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Format | Rack |
| Tip Style | Round |
| For Use With (Equipment) | PerkinElmer |
| Product Line | PerkinElmer |
| Material | Polypropylene |