missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ PCR Tubes with Flat Cap, 0.2 mL

Catalog No. 50400539
Change view
Click to view available options
Color:
Assorted
Blue
Clear
Green
Violet
White
Yellow
Product Type:
Maxymum Recovery PCR Tube
Thin Wall PCR Tube
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
50400539 Yellow Thin Wall PCR Tube
14222261 Blue Thin Wall PCR Tube
14222260 Assorted Thin Wall PCR Tube
14222262 Clear Thin Wall PCR Tube
14222282 Green Thin Wall PCR Tube
14222283 White Maxymum Recovery PCR Tube
14222288 Violet Thin Wall PCR Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 50400539 Supplier Axygen™ Supplier No. PCR02Y
Only null left

Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.

  • Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Even insertion cap seals full length for a tight fit that prevents sample evaporation
  • Maxymum Recovery™ option provides ultra-low retention and high yield
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a wide variety of colors to support color-coding

Specifications

Certifications/Compliance RNase, DNase, pyrogen-free
Color Yellow
Volume (Metric) 0.2 mL
Quantity 1000/Pk., 10Pk./Cs.
Closure Material Polypropylene
For Use With (Equipment) Standard 96-well blocks of real-time PCR instruments and thermal transfer applications
Shape Conical
Sterility Non-sterile
Material Polypropylene
Closure Type Flat Cap
Format Tube
Product Type Thin Wall PCR Tube
Show More Show Less