Learn More
Axygen™ PCR Tubes with Flat Cap, 0.2 mL
Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.
Supplier: Axygen™ PCR02G
Description
Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.
- Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Even insertion cap seals full length for a tight fit that prevents sample evaporation
- Maxymum Recovery™ option provides ultra-low retention and high yield
- Certified RNase-/DNase-free and nonpyrogenic
- Manufactured with 99.9% pure virgin polypropylene
- Available in a wide variety of colors to support color-coding
Chemical Identifiers
| RNase, DNase, pyrogen-free | |
| 1000/Pk., 10Pk./Cs. | |
| Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
| Non-sterile | |
| Flat Cap |
| 0.2 mL | |
| Polypropylene | |
| Conical | |
| Polypropylene | |
| Tube |
Specifications
| RNase, DNase, pyrogen-free | |
| 0.2 mL | |
| Polypropylene | |
| Conical | |
| Polypropylene | |
| Tube |
| Green | |
| 1000/Pk., 10Pk./Cs. | |
| Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
| Non-sterile | |
| Flat Cap | |
| Thin Wall PCR Tube |