missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Maximum Recovery™ Polypropylene Pipette Tip
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Beveled
- Maxymum Recovery technology for ultra-low retention and high yield
- Sterile
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Clean Claims | DNase, RNase, and Pyrogen Free |
| For Use With (Application) | Used with single and multichannel pipettes |
| Format | Rack |
| Packaging | Hinged rack |
| For Use With (Equipment) | Universal Fit |
| Product Line | Maxymum Recovery |
| Show More |