missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Impermamat AxyMat™ Sealing Mats for 2mL 96 Well Plates with Square Wells

Catalog No. 14222013
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
14222013 Non-sterile
14222014 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14222013 Supplier Axygen™ Supplier No. AM2MLSQIMP

Chemical resistant mat minimizes evaporation in wide range of temperatures in PCR and storage applications

Axygen™ Impermamat sealing mats minimize evaporation in a wide range of temperatures in PCR and storage applications. ImpermaMats are chemically resistant, reusable sealing mats, that provide a high degree of confidence. For storage applications involving more aggressive solvents, they contain no adhesives or extractable to contaminate samples. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.


  • Chemical resistance - can be used in any application requiring the presence of DMSO or similar solvent
  • Contains no adhesives, no extractables to contaminate samples
  • Tight seal to the plate, no sample evaporation or well-to-well contamination
  • Usable within wide temperature range from -80°C up to +121°C
  • High contrast alphanumeric grid for easy well identification
  • For use with 96 square well deep well plates
  • Compatibility: P-2ML-SQ-C
  • Specifications

    Color Natural
    Material Silicone
    Sterility Non-sterile
    No. of Wells 96
    No. per Case 50/Cs.
    No. per Pack 10/Pk.
    Temperature Range (English) -176°F to 250°F
    Product Type Impermamat Sealing Mat
    Plate Compatibility 96-well Microplate, 2 mL