missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Impermamat AxyMat™ Sealing Mat for 5mL 48 Well Plates with Rectangular Wells
Description
Axygen™ Impermamat AxyMatsTM sealing mats minimize evaporation in a wide range of temperatures in PCR and storage applications. ImpermaMats are chemically resistant, reusable sealing mats, that provide a high degree of confidence. For storage applications involving more aggressive solvents, they contain no adhesives or extractable to contaminate samples. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.
Chemical resistance - can be used in any application requiring the presence of DMSO and similar solvent Contains no adhesives, no extractables to contaminate samples Tight seal to the plate, no sample evaporation or well-to-well contamination Usable within wide temperature range from -80°C up to +121°C High contrast alphanumeric grid for easy well identification Compatibility: P-5ML-48-C For use with 48 well deep well plates
Specifications
Specifications
| Color | Natural |
| Material | Silicone |
| Sterility | Non-sterile |
| No. of Wells | 48 |
| No. per Case | 50/Cs. |
| No. per Pack | 10/Pk. |
| Temperature Range (English) | -176°F to 250°F |
| Product Type | Impermamat Sealing Mat |
| Plate Compatibility | 48-well Rectangular Deep Well Microplate, 5 mL |