missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Clear Hanging Format Automation Pipet Tips for Hamilton Microlab™ Star Line and Nimbus™, 5 Pack
Description
Axygen offers an alternative choice for your Hamilton™ STARline system.
These tips are:
- Manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality
- Available in non-sterile, sterile, non-filtered, and filtered
- Available as Clear or Conductive black polypropylene tips
- Available in 96 well hanging tip rack, nested tip rack, and individual deck-seating rack format
- Designed for Hamilton™ MICROLAB™ STAR, STARlet, STARplus and Nimbus™ workstations
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Clean Claims | DNase, RNase and Pyrogen free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
| Format | Hanging Tip Rack |
| Tip Style | Automation |
| Packaging | 5 Racks/Pk, 12 Pks/Cs. |
| Show More |