missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Tips, Flat
Description
Axygen™ Gel Loading Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brand of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. Available in either flat or round versions, with different outer diameters for different gel thickness.
Designed for removing bands from agarose gel One handed operation Push button gel release Ejector button tip release Avoid cross contamination Tips fit standard 1000 μL pipettors These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. Nonpyrogenic Nonsterile OD value: 0.17mm
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Thickness | 0.2 mm |
| Certifications/Compliance | ISO 13485 |
| Clean Claims | DNase, RNase Free |
| For Use With (Application) | Agarose Gel Band Removal |
| Diameter (Metric) Outer | 0.17 mm |
| Format | Rack |
| Show More |