missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Cutting Tips: 1.1 x 4 mm
Description
Axygen™ Gel Cutting Tips are designed to remove bands from agarose gel. These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Designed for removing bands from agarose gel
- One handed operation
- Push button gel release
- Ejector button tip release
- Avoid cross contamination
- Tips fit standard 1000 μL pipettors
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Nonsterile
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Sterility | Non-sterile |
| Color | Clear |
| Length (Metric) | 1.1 x 4 mm |
| Certifications/Compliance | ISO 13485 |
| Clean Claims | DNase, RNase Free |
| For Use With (Application) | Agarose Gel Band Removal |
| Format | Rack |
| Packaging | 48 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs |
| Quantity | 480/Pk. (2400/Cs.) |
| Show More |