missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Capless Tube for ABI Prism 310 Sequencer
GREENER_CHOICE

Catalog No. 14222861
Change view
Click to view available options
Capacity:
0.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14222861 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14222861 Supplier Axygen™ Supplier No. TUB310NC
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Capless tube for ABI Prism 310 sequencer

Axygen™ 0.5 mL polypropylene thin wall PCR tubes are designed to fit standard 96 well blocks.

  • RNase-/DNase-free
  • Nonpyrogenic
  • Nonsterile
  • Manufactured with 99.9% pure virgin polypropylene
  • Compatible with ABI-310 Instrument
  • Caps for these tubes are AM-SEPTA-310 Axygen™ AxyMatsTM Single Septa Cap Compatible with ABI-310 Sequencer, Nonsterile
  • Specifications

    Capacity 0.5 mL
    For Use With (Equipment) ABI Prism 310 sequencer
    Product Type Capillary Sequencing Tube