missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Clear Stacked Format Automation Tips for Hamilton Microlab™ Star Line and Nimbus™
For optimum performance with various automated liquid handler systems
$5428.43 - $6111.61
Specifications
| Filtered | Non-filtered |
|---|---|
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Clean Claims | DNase, RNase and Pyrogen free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Price | Quantity | ||||
|
14-223-752
|
Axygen™
HT10CSTK |
10 μL | Non-sterile |
Case of 11520 Each for $5,862.65
|
|
||||
|
14-223-753
|
Axygen™
HT10CSTKS |
10 μL | Sterile |
Case of 11520 Each for $6,111.61
|
|
||||
|
14-223-754
|
Axygen™
HT50CSTK |
50 μL | Non-sterile |
Case of 11520 Each for $5,428.43
|
|
||||
|
14-223-755
|
Axygen™
HT50CSTKS |
50 μL | Sterile |
Case of 11520 Each for $5,658.96
|
|
||||
|
14-223-756
|
Axygen™
HT300CSTK |
300 μL | Non-sterile |
Case of 11520 Each for $5,428.43
|
|
||||
Description
Axygen offers a comprehensive line of tips for Hamilton™ Microlab™ automation systems.
The tips are:
- Manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality
- RNase-/DNase-free and non-pyrogenic
- Available in non-sterile, sterile, non-filtered and filtered
- Available in 96-well hanging tip rack and nested tip rack and individual deck-seating rack format
- Designed for Hamilton™ MICROLAB™ STAR, STARlet, STARplus and Nimbus™ workstations
Specifications
| Non-filtered | |
| Not Autoclavable | |
| Non-pyrogenic, used for stringent specifications under strict process controls | |
| Automation, Round | |
| Polypropylene |
| Clear | |
| DNase, RNase and Pyrogen free | |
| Stack Rack | |
| 4 Racks/Stack, 30 Stacks/Cs. |