missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Agilent™/Velocity11 VPrep™ and Bravo: 384 Tips/Rack
Description
- Tip format: 96 tip
- Tip volume range: 20 μL to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: 96LT, 8LT
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Order Info
Packaging:10 Racks/Pack, 5 Packs/Case
Specifications
Specifications
| Volume (Metric) | 5 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, and Pyrogen free |
| For Use With (Application) | Maxymum Recovery™ technology for ultra-low retention |
| Format | Rack |
| Tip Style | Automation, Round |
| Packaging | SBS Rack |
| Show More |