missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-Well 100μL PCR Microplates

Description
Axygen™ 96 well PCR microplate is designed to fit Roche Light Cycler 480. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Includes Ultra Clear sealing film and printed alphanumeric grid for ease of well identification.
RNase-/DNase-free Nonpyrogenic Nonsterile Manufactured with 99.9% pure virgin polypropylene Includes Sealing Films
Specifications
Specifications
| Barcode | Includes Barcode |
| Certifications/Compliance | RNase-, DNase-free |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | White |
| For Use With (Equipment) | Roche Light Cycler 480 |
| Material | Polypropylene |
| Volume (Metric) Well | 100 μL |
| No. of Wells | 96 |
| Show More |