missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 8-Strip PCR Tubes, 0.2 mL
GREENER_CHOICE

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.

Supplier:  Axygen™ PCR0208CPC100

 View more versions of this product

Catalog No. 14223220


Only null left

Description

Description

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr

  • PCR tubes strips designed to fit a wide variety of thermal cyclers
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a variety of colors for easy sample identification
Specifications

Chemical Identifiers

0.2 mL
Polypropylene
Thin Wall 8-Strip PCR Tube
Non-sterile
Strip

Specifications

Clear
100/Cs.
Non-sterile
Domed Cap
Not Autoclavable
Thin Wall 8-Strip PCR Tube
0.2 mL
Thermal cyclers for thermal transfer applications
Polypropylene
8/strip
Strip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions