missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 8-Strip PCR Tubes, 0.2 mL
GREENER_CHOICE

Catalog No. 14222250
Change view
Click to view available options
Color:
Assorted
Clear
Closure Type:
Domed Cap
Flat Cap
Sold Separately
Quantity:
100/Cs.
125/Pk., 1250/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type Quantity
14222250 Clear Sold Separately 125/Pk., 1250/Cs.
14222251 Clear Domed Cap 125/Pk., 1250/Cs.
14222248 Assorted Sold Separately 125/Pk., 1250/Cs.
14222252 Clear Flat Cap 125/Pk., 1250/Cs.
14223220 Clear Domed Cap 100/Cs.
14223221 Clear Sold Separately 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14222250 Supplier Axygen™ Supplier No. PCR0208C
Edge

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr

  • PCR tubes strips designed to fit a wide variety of thermal cyclers
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a variety of colors for easy sample identification

Specifications

Certifications/Compliance RNase, DNase, pyrogen-free
Color Clear
Volume (Metric) 0.2 mL
Quantity 125/Pk., 1250/Cs.
Closure Material Polypropylene
For Use With (Equipment) Thermal cyclers for thermal transfer applications
Shape Conical
Sterility Non-sterile
Material Polypropylene
Max. Force 4000 x g
Closure Type Sold Separately
Format Strip
Product Type Thin Wall 8-Strip PCR Tube
Show More Show Less