missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 200 μL Universal Pipetter Tips: 200 μL, Wide Bore
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-205-WB-C-L)
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Order Info
Available in bulk, racked or stack rack formats.
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, and Pyrogen free |
| Format | Rack |
| Tip Style | Genomic/Wide Orifice, Universal |
| For Use With (Equipment) | Universal Fit |
| Material | Polypropylene |