missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 12-Strip PCR Tubes
GREENER_CHOICE

Catalog No. 14222259
Change view
Click to view available options
Product Type:
Thin Wall 12-Strip PCR Tube and Flat Cap
Thin Wall 12-Strip PCR Tube Only
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
14222259 Thin Wall 12-Strip PCR Tube and Flat Cap
14222258 Thin Wall 12-Strip PCR Tube Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14222259 Supplier Axygen™ Supplier No. PCR0212FCPC
Get Up to $2,500 in Products with Purchase
View all promotions

Manufactured from 99.9% pure virgin polypropylene

Axygen™ 0.2 mL thin-wall 12 strip PCR tubes, available in an assortment of colors are designed to fit a wide variety of thermal cyclers. Ultra-thin and consistent wall thickness allows precise thermal transfer, even insertion cap ensures a tight fit to prevent evaporation.


  • RNase-/DNase-free
  • Non-pyrogenic
  • Non-sterile
  • Manufactured with 99.9% pure virgin polypropylene

Specifications

Certifications/Compliance RNase, DNase-free
Color Clear
Volume (Metric) 0.2 mL
Quantity 80/Pk.
Closure Material Polypropylene
For Use With (Equipment) Thermal Cyclers
Sterility Non-sterile
Material Polypropylene
Max. Force 4000 x g
Closure Type Flat Cap
Format Strip
Product Type Thin Wall 12-Strip PCR Tube and Flat Cap
Show More Show Less