missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 12-Strip Flat PCR Tube Caps
GREENER_CHOICE

Catalog No. 14222300
Change view
Click to view available options
Volume (Metric):
0.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14222300 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14222300 Supplier Axygen™ Supplier No. PCR12FCPC

For use with Axygen PCR tube strips (see PCR-0212-C). Manufactured from 99.9% pure virgin polypropylene.

Specifications

Certifications/Compliance RNase, DNase-free
Color Clear
Volume (Metric) 0.2 mL
Quantity 80 Pack
Closure Material Polypropylene
For Use With (Equipment) 12-strips PCR tubes and 96-well PCR microplates
Sterility Non-sterile
Material Polypropylene
Closure Type Flat Cap
Format Strip
Product Type 12-Strip Flat PCR Tube Cap
Show More Show Less