missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 10μL Microvolume Pipette Tips
Description
- Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free
- Nonpyrogenic
- Microvolume
- Maxymum Recovery technology for ultra-low retention and high yield
Specifications
Specifications
| Volume (Metric) | 0.5 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Model | T-300-R-S |
| Certifications/Compliance | USP 3127 |
| Clean Claims | DNase, Rnase Free, Nonpyrogenic |
| For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
| Format | Rack |
| Show More |