missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axiom™ Trout Genotyping Array (384HT format)
Specifications
Specifications
| Array | Genotyping |
| Number of Arrays | 384 arrays |
| Format | 384-array Plate |
| Species | Trout |
| Content And Storage | Store in refrigerator (2°C to 8°C) |
| For Use With (Application) | Microarray Analysis |
| Quantity | 1 plate |
| Shipping Condition | Room temperature |
For Research Use Only. Not for use in diagnostic procedures.