missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axiom™ Multispecies Shrimp and Tilapia Genotyping Array (Axiom™ TilShrv1), mini-96 format
Specifications
Specifications
| Array | Genotyping |
| Number of Arrays | 96 arrays |
| Format | Mini 96-array Plate |
| Species | Multi-species: Shrimp and Tilapia |
| Content And Storage | Store in refrigerator (2°C to 8°C) |
| Quantity | 96 arrays |
| Shipping Condition | Room temperature |