missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axiom™ Eucalyptus Genotyping Array (Axiom Euc72K), 384HT format
Specifications
Specifications
| Array | Genotyping |
| Number of Arrays | 384 arrays |
| Format | 384 HT-array Plate |
| Species | Eucalyptus |
| Content And Storage | Store in refrigerator (2°C to 8°C) |
| Quantity | 1 array |
| Shipping Condition | Room temperature |
For Research Use Only. Not for use in diagnostic procedures.