missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ AX200 ESD Uncoated Gloves
Electrostatic dissipative 18-gauge nylon, uncoated seamless knit glove
Supplier: SHOWA™ AX200S06
Description
The new SHOWA AX200 has an 18-gauge seamless knit, with nylon static dissipative yarn. It is free of natural rubber latex and is touchscreen compatible, silicone-free and fingerprint-free. Certified under the standard EN 16350, the AX200 by SHOWA meets the requirements for electrostatic properties (ESD). This certification ensures the gloveâs safe usage in ATEX zones (working area with risk of explosion and/or high flammability).Specifications
| Yes | |
| Uncoated | |
| Reusable | |
| Ambidextrous | |
| Nylon | |
| ESD Gloves | |
| Non-sterile | |
| 0.8 mm |
| Industrial | |
| Light Gray | |
| No Texture | |
| Yes | |
| Powder Free | |
| Large | |
| 18 gauge |