missing translation for 'onlineSavingsMsg'
Learn More

CHECKERS™ Aviation Wheel Chock with Rubber Base
GREENER_CHOICE

Catalog No. 19085957
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19085957 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085957 Supplier CHECKERS™ Supplier No. AC3512RPS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for small to mid-sized aircraft and aviation equipment

  • Impact-absorbing, lightweight urethane
  • Weather and abrasion resistant
  • High load-bearing capacity
  • Resistant to aircraft fuels, oils, and lubricants
  • Eliminates Foreign Object Damage (FOD)
  • Optional ati-skid rubber pads for polished hanger floors (RP models)
  • Will not rot, crack or splinter like wood

Specifications

Color Yellow
Height (English) 3.25 in.
Material Urethane
Length (English) 12 in.
Packaging Quantity 1 Ea.
Width (English) 5 in.