missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FD Avantgarde.Line Drying and Heating Chamber, 259 L
Description
- High temporal and spatial temperature accuracy
- High energy efficiency
- Temperature Range: Ambient temperature plus 10° to 300°C
- High temperature accuracy due to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of exhaust air flap
- Two chrome-plated racks
- Class 2 independent temperature safety device (DIN 12880) with visual temperature alarm
- Ergonomic handle design
- USB port for recording data
Specifications
Specifications
| Controller Type | Controller with LCD display |
| Convection Type | Forced |
| Capacity (Metric) | 259 L |
| Temperature (Metric) | Ambient +10° to 300°C |
| Display | LCD |
| Max. Shelf Load | 40 kg |
| Model | FD260UL-240V |
| No. of Shelves | 2 std./8 max. |
| Dimensions (D x W x H) Interior | 51.5 x 65 x 78 cm |
| Dimensions (L x W x H) | 76 x 81 x 96.5 cm |
| Show More |