missing translation for 'onlineSavingsMsg'
Learn More

Mopec Autopsy Tank Service Sink

Catalog No. 22444034
Change view
Click to view available options
Depth (Metric) Sink:
91.44 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Sink
22444034 91.44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444034 Supplier Mopec Supplier No. CE800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accommodates all Mopec autopsy carts and includes most of the amenities to perform an autopsy. Mopec™ Autopsy Tank Service Sink is a pedestal style autopsy service island that features back draft ventilation.

  • Aspirator collection device consists of two 4 liter heavy duty polypropylene bottles
  • The bottles are constructed for heavy vacuum application
  • An airtight leakproof seal is assured with the TPE gasket
  • Bottles are autoclavable and chemical resistant
  • Bottles are mounted on a stainless steel carriage with a quick disconnect bracket designed to be mounted anywhere on the workstation
  • Ten feet of aspirator hose is provided with hose caddy
  • Swing spout faucet provided single lever handle Hot/Cold mixing valve
  • Fixture fabricated of brass with heavy chrome plated finish
  • Chemical resistant CPVC gooseneck fixtures with Teflon seals and needle valve for controlled and accurate fluid dispensing
  • Fixtures capable of withstanding the environment of formalin and saline
  • Two decked mounted fixtures are required completely piped and ready for use
  • A hydro-aspirator is conveniently located at the table ledge for ease in collection and/or disposal of fluids
  • All stainless steel, type 304 with a #4 satin finish

Warranty

1 Year Warranty

Specifications

Product Type Grossing Station
Depth (English) Sink 36 in.
Depth (Metric) Sink 91.44 cm
Length (English) Sink 40 in.
Length (Metric) Sink 101.6 cm
Width (English) Sink 39 in.
Width (Metric) Sink 99.06 cm