missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Autopsy Saw Blades, SuperCut, Compatible with Stryker Saw
Description
- Dimensions: 2.5 in. Diameter (64mm)
- Material: 420 Stainless steel with Titanium Nitride coating for added strength
- Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw
Specifications
Specifications
| Arbor Included | No |
| Coating | Titanium Nitride Coating for added strength |
| Description | Autopsy Saw Blades, SuperCut, Compatible with Stryker Saw |
| Material | Stainless Steel (420) |
| For Use With (Equipment) | Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ Saw |
| Style | Round Blade |
| Diameter (English) Blade | 2.5 in. |