missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Autopsy Saw Blades for Mopec 5000

Catalog No. BD143
Change view
Click to view available options
Product Type:
Large round blade
Round blade
Section blade
Spinal column blade
Size:
51 mm Diameter
64 mm Diameter
76 mm Diameter
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
BD143 Large round blade 76 mm Diameter
BD140 Spinal column blade 51 mm Diameter
BD141 Round blade 64 mm Diameter
BD142 Section blade 64 mm Diameter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. BD143 Supplier Mopec™ Supplier No. BD143

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Round, sectional and segmented blades from Mopec are available for any bone cutting application including cranial removals, cross and long bone sectioning and vertebral column. Axial mount blades eliminate nicks to fingers and knuckles.

Dimensions:

  • Section blade (BD142): 64 mm diameter
  • Large round blade (BD143): 76 mm diameter
  • Spinal column blade (BD140): 51 mm diameter
  • Round blade (BD141): 64 mm diameter

Material:
Toughened 420 Stainless Steel

Specifications

Arbor Included No
Product Type Large round blade
Description Autopsy Saw Blades for Mopec 5000
Material Stainless Steel (420)
For Use With (Equipment) Mopec 5000 Autopsy Saw
Size 76 mm Diameter