missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Autopsy Saw Blades for Mopec 5000
Round, sectional and segmented blades from Mopec are available for any bone cutting application including cranial removals, cross and long bone sectioning and vertebral column. Axial mount blades eliminate nicks to fingers and knuckles.
Supplier: Mopec™ BD141
Description
Dimensions:
- Section blade (BD142): 64 mm diameter
- Large round blade (BD143): 76 mm diameter
- Spinal column blade (BD140): 51 mm diameter
- Round blade (BD141): 64 mm diameter
Material:
Toughened 420 Stainless Steel
Chemical Identifiers
| No | |
| Autopsy Saw Blades for Mopec 5000 | |
| Stainless Steel (420) | |
| Mopec 5000 Autopsy Saw |
Specifications
| No | |
| Autopsy Saw Blades for Mopec 5000 | |
| Mopec 5000 Autopsy Saw |
| Round blade | |
| Stainless Steel (420) | |
| 64 mm Diameter |