missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Autopsy Saw Blades, Compatible with Stryker Saw
These high quality affordable autopsy saw blades from Mopec are hardened to prolong life and sharpness.
Supplier: Mopec BD108
Description
- Dimensions: Round Blade (BD103 & BD104): 2.5 in. Diameter (64mm)
- Spinal Column Blade (BD105 & BD112): 3.875 in. Diameter (98 mm)
- Large Section Blade (BD101 & BD102): 2.5 in. Diameter (64mm)
- Small Section Blade (BD108 & BD109): 1.75 in. Diameter (45 mm)
- Material: 420 Stainless Steel
- Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw
Specifications
| Yes | |
| Autopsy Saw Blades, Compatible with Stryker Saw | |
| Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw | |
| 1.75 in. |
| Stainless Steel (420) | |
| Stainless Steel (420) | |
| Small Section Blade |