missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Autopsy Saw Blades, Compatible with Stryker Saw

Catalog No. BD112
Change view
Click to view available options
Arbor Included:
No
Yes
Style:
Large Section Blade
Round Blade
Small Section Blade
Spinal Column Blade
Diameter (English) Blade:
1.75 in.
2.5 in.
3.875 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Arbor Included Style Diameter (English) Blade
BD112 No Spinal Column Blade 3.875 in.
BD101 Yes Large Section Blade 2.5 in.
BD102 No Large Section Blade 2.5 in.
BD103 No Round Blade 2.5 in.
BD104 Yes Round Blade 2.5 in.
BD105 Yes Spinal Column Blade 3.875 in.
BD108 Yes Small Section Blade 1.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. BD112 Supplier Mopec™ Supplier No. BD112

These high quality affordable autopsy saw blades from Mopec are hardened to prolong life and sharpness.

  • Dimensions: Round Blade (BD103 & BD104): 2.5 in. Diameter (64mm)
  • Spinal Column Blade (BD105 & BD112): 3.875 in. Diameter (98 mm)
  • Large Section Blade (BD101 & BD102): 2.5 in. Diameter (64mm)
  • Small Section Blade (BD108 & BD109): 1.75 in. Diameter (45 mm)
  • Material: 420 Stainless Steel
  • Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw

Specifications

Arbor Included No
Blade Material Stainless Steel (420)
Description Autopsy Saw Blades, Compatible with Stryker Saw
Material Stainless Steel (420)
For Use With (Equipment) Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw
Style Spinal Column Blade
Diameter (English) Blade 3.875 in.