missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Autopsy Saw Blades, Compatible with Stryker Saw
Description
- Dimensions: Round Blade (BD103 & BD104): 2.5 in. Diameter (64mm)
- Spinal Column Blade (BD105 & BD112): 3.875 in. Diameter (98 mm)
- Large Section Blade (BD101 & BD102): 2.5 in. Diameter (64mm)
- Small Section Blade (BD108 & BD109): 1.75 in. Diameter (45 mm)
- Material: 420 Stainless Steel
- Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw
Specifications
Specifications
| Arbor Included | Yes |
| Blade Material | Stainless Steel (420) |
| Description | Autopsy Saw Blades, Compatible with Stryker Saw |
| Material | Stainless Steel (420) |
| For Use With (Equipment) | Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw |
| Style | Round Blade |
| Diameter (English) Blade | 2.5 in. |