missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Autopsy Dissecting Knives Set
Description
- Made of standard grade stainless steel
- Cutting edge is ridged, tapered blade with pointed tip
Specifications
Specifications
| Product Type | Set of Assorted Knives |
| Length (Metric) Blade | 90 mm, 150 mm, 200 mm |
| Size | 15 mm |
| Disposable | Reusable |
| Graduated | No |