missing translation for 'onlineSavingsMsg'
Learn More

Mopec Autopsy Carrier Chassis, Elevating

Catalog No. 21402307
Change view
Click to view available options
Load Capacity (English):
300 lb.
350 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (English)
21402307 350 lb.
21402306 300 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21402307 Supplier Mopec Supplier No. 600018FRCJC027

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for safe, secure, and dignified transport, these carriers feature durable construction and user-friendly handling for professional use.

Construction

  • Fits corresponding JC Series 23 or 27 in. trays (sold separately)
  • Front and rear hand cranking mechanism to control up to 6 in. elevation and tilt
  • (4) 8 in. Casters with brakes
  • Cadaver lift accessible

Materials

  • 11-gauge 304 stainless steel

Dimensions

  • 74.9 L x 26 W x 30.4 (minimum) to 36.4 (maximum) H in.

Capacity

  • 600018-FRC-JC023: 300 lb.
  • 600018-FRC-JC027: 350 lb.

Performance

  • Hand crank one side independently, or both at same time

Compatibility

  • 600018-FRC-JC023: JC023 and JC023D trays only
  • 600018-FRC-JC027: JC027 and JC027D trays only

Note: Trays sold separately.

Specifications

Product Type Autopsy Cart Chassis
Material Stainless Steel
Height (English) 30.4 to 36.4 in.
Length (English) 74.9 in.
Width (English) 26 in.
Load Capacity (English) 350 lb.