missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FEATHER Autopsy Blade
Description
- Made in Japan
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Autopsy Blade |
| Length (Metric) | 100 mm |
| For Use With (Equipment) | FEATHER Autopsy Blade Handle F-100 |
| Quantity | 5 Pk. |
| Width (Metric) | 1.2 mm |