missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Automation Tips for Qiagen™ Workstations
Description
Increase pipetting performance with Thermo Scientific™ Automation Tips for Qiagen™ Universal Pipetting Systems, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance. Compatible with: Qiagen Rosys, Colibri and BioRobot 3000/8000/9600/9604.
- Available in nonsterile, sterile and with the ART™ filter technology
- Lot-tested during production on actual workstation for which they are created
- Low percentage coefficient of variation (%CV)
Specifications
Specifications
| Description | Liquid Sensing Tips, 250μL |
| Volume (Metric) | 250 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Precision | 3-10% |
| Accuracy | 3-10% |
| Tip Style | Automation |
| Packaging | 96 Tips/Tray, 10 Trays/Case |
| Disposable | Single-use |
| Fit for Purpose | Sterile and PCR Ready |