missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for PerkinElmer™, 96-Well
Ideal for Janus™ MiniTrak, PlateTrak™ and Evolution P3. Axygen™ Automation Tips for PerkinElmer™, 96-Well are constructed of clear polypropylene. Available in sterile/non-sterile, filtered/non-filtered options, from 20 to 200 μL.
$290.03 - $1744.78
Specifications
| Filtered | Non-filtered |
|---|---|
| Sterility | Non-sterile |
| Color | Clear |
| Rack Color | Green |
| Certifications/Compliance | ANSI |
| Catalog Number | Mfr. No. | Sterility | Volume (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Volume (Metric) | Price | Quantity | ||||
|
14-222-371
|
Axygen™
PK50R |
Non-sterile | 50 μL |
Pack of 960 Each for $290.03
Case of 5 Pack for $1,450.15
|
|
||||
|
50-400-680
|
Axygen™
PK20R |
Non-sterile | 20 μL |
Case for $1,744.78
|
|
||||
|
14-222-361
|
Axygen™
PK200R |
Non-sterile | 200 μL |
Pack of 960 Each for $290.03
Case of 5 Pack for $1,450.15
|
|
||||
Description
Assembled via automation under strict process controls to ensure consistent performance and quality- Robotic tips use no mold-releasing agents
- Nucleic acid, nuclease and endotoxin-safe for complete protection against contamination
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Compatible with PerkinElmer™ MDT-96 P235, MDT-96 P50 and MDT-384 30μL head for:
- Janus™
- Evolution P3
- Minitrak
- PlateTrak™
- Presterilized and non-sterile tips
- With or without aerosol-resistant polyethylene filters
- Wide bore series for working with viscous materials, genomic DNA or delicate cell cultures
- Available in a range of volumes: 20, 30, 50, 180 and 200μL
Order Info
Rack: 96 Tips/Rack, 10 Racks/Pack, 5 Packs/Case
Compliance
Axygen products are manufactured in a clean, controlled state of the art facility and certified RNase-, DNase- and endotoxin-safe
Specifications
| Non-filtered | |
| Clear | |
| ANSI | |
| Non-pyrogenic, used for stringent specifications under strict process controls, nucleic acid, nuclease and endotoxin-safe for complete protection against contamination | |
| Automation, Round | |
| 50 Racks/Cs. | |
| Polypropylene |
| Non-sterile | |
| Green | |
| DNase, Rnase Free | |
| Rack | |
| SBS Rack | |
| PerkinElmer Janus, PerkinElmer Evolution P3, PerkinElmer MiniTrak, PerkinElmer PlateTrak, PerkinElmer MDT-96 P235, PerkinElmer MDT-96 P50, PerkinElmer MDT-384 30μL |